This item is Discontinued.

Elkay Sink, SS, 37.25x17x4.5", Top Left Bowl 9.25" x 12", Right Bowl 16" x 11.5", 2, 0, Drop-In DRKAD371745L0

Sink, SS, 37.25x17x4.5", Top Left Bowl 9.25" x 12", Right Bowl 16" x 11.5", 2, 0, Drop-In (Discontinued)

  • Mfr # DRKAD371745L0
  • Zoro # G8827959
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DRKAD371745L0
Zoro #
G8827959
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4.5"
Overall Length
37.25"
Bowl Depth
3.5" x 4.375"
Overall Width
17"
Bowl Size
Left Bowl 9.25" x 12", Right Bowl 16" x 11.5"

Details

Mounting Type
Drop-In
Drain Opening
2
Item
Sink,SS,37.25x17x4.5",Top
Number of Holes
0
No. of Bowls
2
Body Material
Stainless steel
Finish
Lustrous Satin

Description

Sink,SS,37.25x17x4.5 In.,Top

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.