This item is Discontinued.

Elkay Classroom Sink Left Bowl 16" x 11.5", Right Bowl 9.25" x 12", 2, 0, Drop-In DRKADQ371755R0

Classroom Sink Left Bowl 16" x 11.5", Right Bowl 9.25" x 12", 2, 0, Drop-In (Discontinued)

  • Mfr # DRKADQ371755R0
  • Zoro # G8829727
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRKADQ371755R0
Zoro #
G8829727
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5.5"
Overall Length
37.25"
Bowl Depth
3.5" x 5.375"
Overall Width
17"
Bowl Size
Left Bowl 16" x 11.5", Right Bowl 9.25" x 12"

Details

Mounting Type
Drop-In
Drain Opening
3.5
No. of Bowls
2
Item
Classroom Sink
Finish
Lustrous Satin
Number of Holes
0
Body Material
Stainless steel

Description

Sink,SS,37.25x17x5.5 In.,Top

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.