Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Elkay Classroom Sink Left Bowl 9.25" x 12", Right Bowl 16" x 11.5", 2, 0, Drop-In DRKAD371760L0

Classroom Sink Left Bowl 9.25" x 12", Right Bowl 16" x 11.5", 2, 0, Drop-In (Discontinued)

  • Mfr # DRKAD371760L0
  • Zoro # G8828080
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRKAD371760L0
Zoro #
G8828080
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6"
Overall Length
37.25"
Bowl Depth
5.875" x 3.5"
Overall Width
17"
Bowl Size
Left Bowl 9.25" x 12", Right Bowl 16" x 11.5"

Details

Mounting Type
Drop-In
Drain Opening
2
Number of Holes
0
No. of Bowls
2
Item
Classroom Sink
Finish
Lustrous Satin
Body Material
Stainless steel

Description

Sink,SS,37.25x17x6 In.,Top

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.