Zoro Homepage
This item is Discontinued.
Elkay Sink, SS, 25x17x5.5", Top DRKAD2517552

Sink, SS, 25x17x5.5", Top (Discontinued)

  • Mfr # DRKAD2517552
  • Zoro # G8374191
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRKAD2517552
Zoro #
G8374191
UPC #
94902176482
Country of Origin
United States

Dimensions

Overall Length
25"
Overall Width
17"
Overall Height
5-1/2"
Bowl Depth
5-3/8"

Details

Item
Sink
With Faucet / Without Faucet
Without Faucet
Mounting Type
Drop-In
Drain Opening
3-1/2"
Bowl Shape
Rectangle
Material
18 ga. 304 Stainless Steel

Description

Sink,SS,25x17x5.5 In.,Top

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.