Zoro Homepage
This item is Discontinued.
Elkay 17" W x 25" L x Drop-In, 18 ga. 304 Stainless Steel, Sink, Bowl Depth: 6-3/8" DRKAD251765C

17" W x 25" L x Drop-In, 18 ga. 304 Stainless Steel, Sink, Bowl Depth: 6-3/8" (Discontinued)

  • Mfr # DRKAD251765C
  • Zoro # G8374313
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRKAD251765C
Zoro #
G8374313
UPC #
94902176567
Country of Origin
United States

Dimensions

Overall Length
25"
Overall Width
17"
Bowl Depth
6-3/8"

Details

Item
Sink
With Faucet / Without Faucet
With Faucet
Mounting Type
Drop-In
Bowl Shape
Rectangle
Drain Opening
3-1/2"
Material
18 ga. 304 Stainless Steel

Description

Sink,SS,25x17x6.5 In.,Top

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.