Shop ELKAY

18 Ga SS 36-1/2" x 18-1/2" x 9" Single Bwl Undermount Sink and Faucet Kit with Bottom Grid and Drain

  • Mfr # ECTRU35179TFCBC
  • Zoro # G102676179

product price: 
$
827.99
/ea
Free Shipping & Returns

Key Features

Overall Length
36.5
Mounting Type
Undermount
Body Material
322 stainless steel, 18-gauge
Finish
Polished Satin
Overall Width
18.5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ECTRU35179TFCBC
Zoro #
G102676179
UPC #
94902140247
Country of Origin
China

Dimensions

Overall Length
36.5
Overall Width
18.5
Overall Height
9
Bowl Depth
9
Minimum Cabinet Size
39
Overall Dimension
36-1/2 x 18-1/2 x 9
Faucet Spout Height (in.)
21.69
Bowl Length
35
Bowl Width
17

Details

Mounting Type
Undermount
Body Material
322 stainless steel, 18-gauge
Finish
Polished Satin
Flow Rate
1.8 gpm
Weight
39
Drain Opening
3.5
Bowl Shape
Rectangular
No. of Bowls
1
Faucet Spray Type
Pre Rinse
Faucet Spray Function
Aerated,Spray,Stainless Steel Coil Hand Spray Hose
Faucet Body Material
Chrome
Faucet Spout Reach (in.)
8.52
Faucet Deck Clearance
6.98
Drain Location
Rear Center
Number of Faucet Holes Required
1
Faucet Spout Type
Semiprofessional
Product Style
Transitional

Description

The Elkay Crosstown collection offers a fresh take on the classic stainless steel sink, combining beauty, function and contemporary design. Tight corners and a flat bottom provide more space inside the sink bowl for stacking and cleaning dishes. The striking geometric shape makes a statement in any home.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.