18 Gauge SS 25-1/2" x 18-1/2" x 9" Single Bowl Undermount Sink and Faucet Kit w/ Bottom Grid and Drain

  • Mfr # ECTRU24179RTFBC
  • Zoro # G902676225
product price: 
$
620.99
/ea
Free Shipping & Returns

Key Features

Overall Length
25.5
Mounting Type
Undermount
Body Material
311 stainless steel, 18-gauge
Finish
Polished Satin
Overall Width
18.5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ECTRU24179RTFBC
Zoro #
G902676225
UPC #
94902140735
Country of Origin
China

Dimensions

Overall Length
25.5
Overall Width
18.5
Overall Height
9
Bowl Depth
9
Minimum Cabinet Size
30
Faucet Spout Height (in.)
15.69
Bowl Length
24
Overall Dimension
25-1/2 x 18-1/2 x 9
Bowl Width
17

Details

Mounting Type
Undermount
Body Material
311 stainless steel, 18-gauge
Finish
Polished Satin
Weight
33
Bowl Shape
Rectangular
No. of Bowls
1
Flow Rate
1.8 gpm
Drain Opening
3.5
Faucet Body Material
Chrome
Product Style
Transitional
Faucet Spray Function
Aerated,Nylon Hand Spray Hose,Spray
Faucet Spout Reach (in.)
9.14
Faucet Spray Type
Pull Down
Faucet Spout Type
Pull-down Spray
Faucet Deck Clearance
8.13
Number of Faucet Holes Required
1
Drain Location
Rear Right

Description

The Elkay Crosstown collection offers a fresh take on the classic stainless steel sink, combining beauty, function and contemporary design. Tight corners and a flat bottom provide more space inside the sink bowl for stacking and cleaning dishes. The striking geometric shape makes a statement in any home.

Restrictions

Ratings & reviews