18 Gauge SS 25" x 22" x 9" Single Bowl Dual Mount Sink Kit with Filtered Beverage Faucet

  • Mfr # ECTSR25229TFGB

  • Zoro # G306006680


product price:  $639.99
/ea
Free Shipping & Returns

Key Features

Overall Length
25
Mounting Type
Dual Mount
Body Material
Stainless Steel
Finish
Stainless Steel
Overall Height
9
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ECTSR25229TFGB
Zoro #
G306006680
UPC #
94902142739
Country of Origin
China

Dimensions

Overall Length
25
Overall Height
9
Minimum Cabinet Size
30
Width
22

Details

Mounting Type
Dual Mount
Body Material
Stainless Steel
Finish
Stainless Steel
Gauge
18
Weight
19
No. of Bowls
1
Bowl Shape
Rectangular
Includes
LKAV71FLS Beverage Faucet and Filter with ECTSR25229T Sink, CTXBG2115 Bottom Grid

Description

The Elkay Crosstown collection offers a fresh take on the classic stainless steel sink, combining beauty, function and contemporary design. Tight corners and a flat bottom provide more space inside the sink bowl for stacking and cleaning dishes. The striking geometric shape makes a statement in any home.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.