18 Gauge SS 31-1/2" x 18-1/2" x 9" 40/60 Double Bowl Undermount Sink and Faucet Kit w/ Drain

  • Mfr # ECTRU32179LTFCC

  • Zoro # G102676230


product price:  $891.99
/ea
Free Shipping & Returns

Key Features

Overall Length
31.5
Mounting Type
Undermount
Body Material
319 stainless steel, 18-gauge
Finish
Polished Satin
Overall Width
18.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ECTRU32179LTFCC
Zoro #
G102676230
UPC #
94902140216
Country of Origin
China

Dimensions

Overall Length
31.5
Overall Width
18.5
Overall Height
9
Bowl Depth
9
Minimum Cabinet Size
36
Faucet Spout Height (in.)
21.69
Overall Dimension
31-1/2 x 18-1/2 x 9
Bowl Length
12
Bowl Width
17

Details

Mounting Type
Undermount
Body Material
319 stainless steel, 18-gauge
Finish
Polished Satin
No. of Bowls
2
Flow Rate
1.8 gpm
Bowl Shape
Rectangular
Drain Opening
3.5
Weight
40
Faucet Spout Reach (in.)
8.52
Product Style
Transitional
Faucet Spout Type
Semiprofessional
Faucet Spray Type
Pre Rinse
Number of Faucet Holes Required
1
Faucet Body Material
Chrome
Faucet Deck Clearance
6.98
Drain Location
Rear Center
Faucet Spray Function
Aerated,Spray,Stainless Steel Coil Hand Spray Hose

Description

The Elkay Crosstown collection offers a fresh take on the classic stainless steel sink, combining beauty, function and contemporary design. Tight corners and a flat bottom provide more space inside the sink bowl for stacking and cleaning dishes. The striking geometric shape makes a statement in any home.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.