
18 Gauge SS 31-1/2" x 18-1/2" x 9" 60/40 Double Bowl Undermount Sink and Faucet Kit with Drain
Mfr # ECTRU32179RTFCC
Zoro # G902676287
product price:Â $891.99
/ea
Free Shipping & Returns
Key Features
Overall Length
31.5
Mounting Type
Undermount
Body Material
321 stainless steel, 18-gauge
Finish
Polished Satin
Overall Width
18.5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ECTRU32179RTFCC
Zoro #
G902676287
UPC #
94902140230
Country of Origin
China
Dimensions
Overall Length
31.5
Overall Width
18.5
Overall Height
9
Bowl Depth
9
Minimum Cabinet Size
36
Bowl Length
17
Faucet Spout Height (in.)
21.69
Overall Dimension
31-1/2 x 18-1/2 x 9
Bowl Width
17
Description
The Elkay Crosstown collection offers a fresh take on the classic stainless steel sink, combining beauty, function and contemporary design. Tight corners and a flat bottom provide more space inside the sink bowl for stacking and cleaning dishes. The striking geometric shape makes a statement in any home.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.