Shop ELKAY
See all product information
Create Account
18 Gauge SS 35-7/8" x 20-1/4" x 9" Equal Dbl Bowl Farmhouse Sink and Faucet Kit w/ Aqua Divide and Drain
- Mfr # ECTRUFA32179FCC
- Zoro # G802676097
product price:Â
$
1,025.99
/ea
Free Shipping & Returns
Key Features
Overall Length
35.875
Mounting Type
Farmhouse
Body Material
18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
Finish
Polished Satin
Overall Width
20.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ECTRUFA32179FCC
- Zoro #
- G802676097
- UPC #
- 94902140322
- Country of Origin
- China
- Mounting Type
- Farmhouse
- Body Material
- 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
- Finish
- Polished Satin
- Drain Opening
- 3.5
- Bowl Shape
- Rectangular
- Flow Rate
- 1.8 gpm
- Weight
- 44
- No. of Bowls
- 2
- Faucet Body Material
- Chrome
- Number of Faucet Holes Required
- 1
- Faucet Deck Clearance
- 6.98
- Product Style
- Transitional
- Faucet Spout Type
- Semiprofessional
- Faucet Spray Function
- Aerated,Spray,Stainless Steel Coil Hand Spray Hose
- Faucet Spout Reach (in.)
- 8.52
- Drain Location
- Rear Center
- Faucet Spray Type
- Pre Rinse
Dimensions
- Overall Length
- 35.875
- Overall Width
- 20.25
- Overall Height
- 9
- Bowl Depth
- 9
- Minimum Cabinet Size
- 36
- Overall Dimension
- 35-7/8 x 20-1/4 x 9
- Bowl Width
- 17
- Bowl Length
- 14.5
- Faucet Spout Height (in.)
- 21.69
Description
The Elkay Crosstown collection offers a fresh take on the classic stainless steel sink, combining beauty, function and contemporary design. Tight corners and a flat bottom provide more space inside the sink bowl for stacking and cleaning dishes. The striking geometric shape makes a statement in any home.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.