18 Gauge Stainless Steel 35-7/8" x 20-1/4" x 9" Single Bowl Farmhouse Sink and Faucet Kit with Drain

  • Mfr # ECTRUF30179RFCC

  • Zoro # G502676205


product price:  $891.99
/ea
Free Shipping & Returns

Key Features

Overall Length
35.875
Mounting Type
Farmhouse
Body Material
326 stainless steel, 18-gauge
Finish
Polished Satin
Overall Width
20.25
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ECTRUF30179RFCC
Zoro #
G502676205
UPC #
94902140285
Country of Origin
China

Dimensions

Overall Length
35.875
Overall Width
20.25
Overall Height
9
Bowl Depth
9
Minimum Cabinet Size
36
Bowl Length
30
Overall Dimension
35-7/8 x 20-1/4 x 9
Bowl Width
17
Faucet Spout Height (in.)
21.69

Details

Mounting Type
Farmhouse
Body Material
326 stainless steel, 18-gauge
Finish
Polished Satin
Drain Opening
3.5
Weight
42
Bowl Shape
Rectangular
No. of Bowls
1
Flow Rate
1.8 gpm
Faucet Spout Reach (in.)
8.52
Faucet Spray Type
Pre Rinse
Faucet Body Material
Chrome
Faucet Spray Function
Aerated,Spray,Stainless Steel Coil Hand Spray Hose
Faucet Spout Type
Semiprofessional
Faucet Deck Clearance
6.98
Number of Faucet Holes Required
1
Product Style
Transitional
Drain Location
Rear Right

Description

The Elkay Crosstown collection offers a fresh take on the classic stainless steel sink, combining beauty, function and contemporary design. Tight corners and a flat bottom provide more space inside the sink bowl for stacking and cleaning dishes. The striking geometric shape makes a statement in any home.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.