Shop ELKAY
See all product information
Create Account
18 Gauge Stainless Steel 25-1/2" x 18-1/2" x 9" Single Bowl Undermount Sink and Faucet Kit with Drain
- Mfr # ECTRU24179RTFCC
- Zoro # G202676277
product price:Â
$
604.99
/ea
Free Shipping & Returns
Key Features
Overall Length
25.5
Mounting Type
Undermount
Body Material
312 stainless steel, 18-gauge
Finish
Polished Satin
Overall Width
18.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ECTRU24179RTFCC
- Zoro #
- G202676277
- UPC #
- 94902140148
- Country of Origin
- China
- Mounting Type
- Undermount
- Body Material
- 312 stainless steel, 18-gauge
- Finish
- Polished Satin
- Bowl Shape
- Rectangular
- Drain Opening
- 3.5
- No. of Bowls
- 1
- Flow Rate
- 1.8 gpm
- Weight
- 33
- Faucet Spray Function
- Aerated,Nylon Hand Spray Hose,Spray
- Faucet Spout Reach (in.)
- 9.14
- Faucet Deck Clearance
- 8.13
- Drain Location
- Rear Right
- Product Style
- Transitional
- Faucet Body Material
- Chrome
- Faucet Spray Type
- Pull Down
- Number of Faucet Holes Required
- 1
- Faucet Spout Type
- Pull-down Spray
Dimensions
- Overall Length
- 25.5
- Overall Width
- 18.5
- Overall Height
- 9
- Bowl Depth
- 9
- Minimum Cabinet Size
- 30
- Overall Dimension
- 25-1/2 x 18-1/2 x 9
- Faucet Spout Height (in.)
- 15.69
- Bowl Width
- 17
- Bowl Length
- 24
Description
The Elkay Crosstown collection offers a fresh take on the classic stainless steel sink, combining beauty, function and contemporary design. Tight corners and a flat bottom provide more space inside the sink bowl for stacking and cleaning dishes. The striking geometric shape makes a statement in any home.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.