18 Gauge Workstation SS 25-1/2" x 18-1/2" x 9" Single Bowl Undermount Sink and Faucet Kit

  • Mfr # ECTRU24169RTFCW

  • Zoro # G802676325


product price:  $834.99
/ea
Free Shipping & Returns

Key Features

Overall Length
25.5
Mounting Type
Undermount
Body Material
310 stainless steel, 18-gauge
Finish
Polished Satin
Overall Width
18.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECTRU24169RTFCW
Zoro #
G802676325
UPC #
94902140704
Country of Origin
China

Dimensions

Overall Length
25.5
Overall Width
18.5
Overall Height
9
Bowl Depth
9
Minimum Cabinet Size
30
Bowl Width
17
Faucet Spout Height (in.)
15.69
Overall Dimension
25-1/2 x 18-1/2 x 9
Bowl Length
24

Details

Mounting Type
Undermount
Body Material
310 stainless steel, 18-gauge
Finish
Polished Satin
No. of Bowls
1
Bowl Shape
Rectangular
Flow Rate
1.8 gpm
Weight
27
Drain Opening
3.5
Product Style
Transitional
Faucet Spray Type
Pull Down
Faucet Body Material
Chrome
Faucet Spout Reach (in.)
9.14
Drain Location
Rear Right
Number of Faucet Holes Required
1
Faucet Spout Type
Pull-down Spray
Faucet Spray Function
Aerated,Nylon Hand Spray Hose,Spray
Faucet Deck Clearance
8.13

Description

The Crosstown Workstation sink is the ideal solution for homeowners looking to maximize workspace in the kitchen. Custom accessories, included with the sink, slide back and forth along a built-in sink ledge. This allows you to conveniently go from washing and chopping to straining and even clean up without cluttering the counter.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.