
18.5 in W x 25.5 in L x 9 in H, Stainless Steel
Mfr # ECTRU24179RTC
Zoro # G4764223
product price: $433.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Overall Height
9 in
Overall Length
25.5 in
Bowl Shape
Rectangular
Drain Opening
Rear Right
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ECTRU24179RTC
Zoro #
G4764223
UPC #
94902109855
Country of Origin
United States
Dimensions
Overall Height
9 in
Overall Length
25.5 in
Bowl Depth
9 in
Overall Width
18.5 in
Details
Material
Stainless Steel
Bowl Shape
Rectangular
Drain Opening
Rear Right
Finish
Polished Satin
Gauge
18 Ga
No. of Bowls
1
Description
Elkay Crosstown 18 Gauge Stainless Steel 25.5' X 18.5' X 9' Single Bowl Undermount Kit
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.