18 Ga SS 35-7/8" x 20-1/4" x 9" Equl Dbl Bwl Farmhs Sink and Faucet Kit w/ Aqua Div and Btm Grid and Drain

  • Mfr # ECTRUFA32179FBC

  • Zoro # G302676252


product price:  $1,038.99
/ea
Free Shipping & Returns

Key Features

Overall Length
35.875
Mounting Type
Farmhouse
Body Material
329 stainless steel, 18-gauge
Finish
Polished Satin
Overall Width
20.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ECTRUFA32179FBC
Zoro #
G302676252
UPC #
94902140803
Country of Origin
China

Dimensions

Overall Length
35.875
Overall Width
20.25
Overall Height
9
Bowl Depth
9
Minimum Cabinet Size
36
Faucet Spout Height (in.)
21.69
Bowl Length
14.5
Overall Dimension
35-7/8 x 20-1/4 x 9
Bowl Width
17

Details

Mounting Type
Farmhouse
Body Material
329 stainless steel, 18-gauge
Finish
Polished Satin
Bowl Shape
Rectangular
No. of Bowls
2
Drain Opening
3.5
Flow Rate
1.8 gpm
Weight
44
Faucet Spray Function
Aerated,Spray,Stainless Steel Coil Hand Spray Hose
Faucet Spout Reach (in.)
8.52
Number of Faucet Holes Required
1
Faucet Spray Type
Pre Rinse
Faucet Deck Clearance
6.98
Product Style
Transitional
Drain Location
Rear Center
Faucet Body Material
Chrome
Faucet Spout Type
Semiprofessional

Description

The Elkay Crosstown collection offers a fresh take on the classic stainless steel sink, combining beauty, function and contemporary design. Tight corners and a flat bottom provide more space inside the sink bowl for stacking and cleaning dishes. The striking geometric shape makes a statement in any home.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.