This item is Discontinued.

Elkay Classroom Sink 13.5" x 16", 1, 4, Drop-In, 18 ga. 304 Stainless Steel DRKAD2220404

Classroom Sink 13.5" x 16", 1, 4, Drop-In, 18 ga. 304 Stainless Steel (Discontinued)

  • Mfr # DRKAD2220404
  • Zoro # G8825971
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DRKAD2220404
Zoro #
G8825971
UPC #
94902333946
Country of Origin
United States

Dimensions

Overall Height
4"
Overall Length
22"
Bowl Depth
3-7/8"
Overall Width
19-1/2"
Bowl Size
13.5" x 16"

Details

Mounting Type
Drop-In
Material
18 ga. 304 Stainless Steel
Bowl Shape
Rectangle
Drain Opening
3-1/2"
Item
Classroom Sink
No. of Bowls
1
With Faucet / Without Faucet
Without Faucet
Number of Holes
4
Finish
Lustrous Satin
Body Material
Stainless steel

Description

Sink,SS,22x19.5x4 In.,Top

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.