This item is Discontinued.

Elkay Classroom Sink 13.5" x 16", 1, 4, Drop-In, 18 ga. 304 Stainless Steel DRKAD222040C

Classroom Sink 13.5" x 16", 1, 4, Drop-In, 18 ga. 304 Stainless Steel (Discontinued)

  • Mfr # DRKAD222040C
  • Zoro # G8826017
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DRKAD222040C
Zoro #
G8826017
UPC #
94902589459
Country of Origin
United States

Dimensions

Overall Height
4"
Overall Length
22"
Bowl Depth
3-7/8"
Overall Width
19-1/2"
Bowl Size
13.5" x 16"

Details

Mounting Type
Drop-In
Material
18 ga. 304 Stainless Steel
Bowl Shape
Rectangle
Drain Opening
3-1/2"
With Faucet / Without Faucet
With Faucet
No. of Bowls
1
Item
Classroom Sink
Number of Holes
4
Body Material
Stainless steel
Includes
LKD2439C faucet, LK1141A bubbler, LK35 strainer
Finish
Lustrous Satin

Description

Sink,SS,22x19.5x4 In.,Top

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.