Classroom Sink 13.5" x 16", 1, FR4, Drop-In, 18 ga. 304 Stainless Steel (Discontinued)
- Mfr # DRKAD222040FR4
- Zoro # G8826190
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DRKAD222040FR4
Zoro #
G8826190
UPC #
94902047560
Country of Origin
United States
Dimensions
Overall Height
4"
Overall Length
22"
Bowl Depth
3-7/8"
Overall Width
19-1/2"
Bowl Size
13.5" x 16"
Details
Mounting Type
Drop-In
Material
18 ga. 304 Stainless Steel
Bowl Shape
Rectangle
Drain Opening
3-1/2"
No. of Bowls
1
With Faucet / Without Faucet
Without Faucet
Item
Classroom Sink
Body Material
Stainless steel
Number of Holes
FR4
Finish
Lustrous Satin
Description
Sink,SS,22x19.5x4 In.,Top
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.