This item is Discontinued.

Elkay 19-1/2" W x 22" L x 4" H, Drop-In, 18 ga. 304 Stainless Steel, Sink DRKADQ2220402LM

This item is Discontinued.

Elkay

19-1/2" W x 22" L x 4" H, Drop-In, 18 ga. 304 Stainless Steel, Sink (Discontinued)

Mfr # DRKADQ2220402LM
Zoro # G8374849
UPC # 94902599809
Country of Origin United States
Category Utility Sinks
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DRKADQ2220402LM
Zoro #
G8374849
UPC #
94902599809
Country of Origin
United States

Dimensions

Overall Height
4"
Overall Length
22"
Bowl Depth
3-7/8"
Overall Width
19-1/2"

Details

Mounting Type
Drop-In
Material
18 ga. 304 Stainless Steel
Bowl Shape
Rectangle
Drain Opening
3-1/2"
Item
Sink
With Faucet / Without Faucet
Without Faucet

Description

Sink,SS,22x19.5x4 In.,Top

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.