19-1/2" W x 22" L x Drop-In, 18 ga. 304 Stainless Steel, Sink (Discontinued)
- Mfr # DRKAD222055C
- Zoro # G8374097
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DRKAD222055C
Zoro #
G8374097
UPC #
94902176390
Country of Origin
United States
Dimensions
Overall Length
22"
Bowl Depth
5-3/8"
Overall Width
19-1/2"
Details
Mounting Type
Drop-In
Material
18 ga. 304 Stainless Steel
Bowl Shape
Rectangle
Drain Opening
3-1/2"
Item
Sink
With Faucet / Without Faucet
With Faucet
Description
Sink,SS,22x19.5x5.5 In.,Top
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.