This item is Discontinued.
This item is Discontinued.
Hand Wash Sink Kit 28" x 16", 1, 2, Wall Hung, 14 ga. 304 Stainless Steel (Discontinued)
Mfr #
EWS3120W4C
Zoro #
G9009520
UPC # 094902190600
Country of Origin United States
Category Utility Sinks
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
EWS3120W4C
Zoro #
G9009520
UPC #
094902190600
Country of Origin
United States
Dimensions
Overall Height
24.375"
Overall Length
31"
Bowl Depth
10-1/2"
Overall Width
19-1/2"
Bowl Size
28" x 16"
Details
Mounting Type
Wall Hung
Material
14 ga. 304 Stainless Steel
Bowl Shape
Rectangle
Drain Opening
3-1/2"
Finish
Buffed Satin
With Faucet / Without Faucet
With Faucet
Item
Hand Wash Sink Kit
No. of Bowls
1
Body Material
Stainless steel
Number of Holes
2
Includes
EWS3120 sink and one LK940GN05T4H faucet
Description
Wall Hung 1 Bowl Hand Wash Sink Kit,SS
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.