19" W x 22" L x 10" H, Wall Hung, 18 ga. 304 Stainless Steel
- Mfr # ELVWO22193
- Zoro # G8366318
product price:Â
$
1,943.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Wall Hung
Material
18 ga. 304 Stainless Steel
Overall Height
10"
Overall Length
22"
Bowl Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ELVWO22193
- Zoro #
- G8366318
- UPC #
- 94902018034
- Country of Origin
- United States
Dimensions
- Overall Height
- 10"
- Overall Length
- 22"
- Bowl Depth
- 5-1/2"
- Overall Width
- 19"
Details
- Mounting Type
- Wall Hung
- Material
- 18 ga. 304 Stainless Steel
- Bowl Shape
- Rectangle
- Drain Opening
- 1-1/2"
- With Faucet / Without Faucet
- Without Faucet
- Item
- Lavatory Sink
Description
Sink,SS,22x19x5.5 In. Lavatory
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.