This item is Discontinued.

Elkay Lavatory Sink Kit 16" x 11.5", 1, 1, Wall Hung, 18 ga. 304 Stainless Steel ELV2219SACMC

This item is Discontinued.

Elkay

Lavatory Sink Kit 16" x 11.5", 1, 1, Wall Hung, 18 ga. 304 Stainless Steel (Discontinued)

Mfr # ELV2219SACMC
Zoro # G9008863
UPC # 094902279060
Country of Origin United States
Category Utility Sinks
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ELV2219SACMC
Zoro #
G9008863
UPC #
094902279060
Country of Origin
United States

Dimensions

Overall Height
19.125"
Overall Length
22"
Bowl Depth
5-1/2"
Overall Width
19"
Bowl Size
16" x 11.5"
Spout Length
5 21/32 in
Manufacturers Warranty Length
5 yr
Height
11-39/64"

Details

Mounting Type
Wall Hung
Material
18 ga. 304 Stainless Steel
Bowl Shape
Rectangle
Drain Opening
1-1/2"
No. of Bowls
1
Finish
Buffed Satin
With Faucet / Without Faucet
With Faucet
Number of Holes
1
Item
Lavatory Sink Kit
Body Material
Stainless steel
Includes
ELV2219 sink, one LKB721C sensor faucet with AC plug-in / 4 AA batteries, one LK724 mechanical mixing valve
Handle Type
Sensor Operated (Hands Free)
Faucet Operation
Sensor
Number of Handles
0
Flow Outlet Type (Faucet)
Laminar
Flow Rate
2.0 gpm
Faucet Spout
Fixed
Valve Type
Electronic Control Module
Mounting Hole Center to Center
Single Hole
ADA Compliant
Yes
Compliance
ASME A112.18.1/CSA B125.1, NSF 372 (lead free), NSF 61
Mounting Type - Faucet
Deck
Flow Outlet Type - Faucet
Laminar
Residential / Commercial
Commercial
Mounting
Deck Mount

Description

Wall Hung Lav Sink Kit,SS,22x19x5,1/2 In.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.