19.5 in W x 25 in L x 12 in H, Stainless Steel

  • Mfr # ESS25200

  • Zoro # G4726399


product price:  $2,166.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Overall Height
12 in
Overall Length
25 in
Drain Opening
Center
Bowl Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESS25200
Zoro #
G4726399
UPC #
94902020778
Country of Origin
United States

Dimensions

Overall Height
12 in
Overall Length
25 in
Bowl Depth
12 in
Overall Width
19.5 in

Details

Material
Stainless Steel
Drain Opening
Center
No. of Bowls
1
Gauge
14 Ga
Finish
Buffed Satin

Description

Elkay Wall Serv Snk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.