This item is Discontinued.

Elkay Classroom Sink 16" x 13.5", 1, 0, Drop-In DRKADQ222040R0

Classroom Sink 16" x 13.5", 1, 0, Drop-In (Discontinued)

  • Mfr # DRKADQ222040R0
  • Zoro # G8828309
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DRKADQ222040R0
Zoro #
G8828309
UPC #
94902599854
Country of Origin
United States

Dimensions

Overall Height
4"
Overall Length
22"
Bowl Depth
3.875"
Overall Width
19.5"
Bowl Size
16" x 13.5"

Details

Mounting Type
Drop-In
Drain Opening
3.5
Item
Classroom Sink
Body Material
Stainless steel
No. of Bowls
1
Number of Holes
0
Finish
Lustrous Satin

Description

Sink,SS,22x19.5x4 In.,Top

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.