Shop ELKAY
See all product information
Create Account
1Ho Wall Faucet 7" Bucket Hook Spout 2" Lever Hdls 2in Inlet Ch
Mfr # LK945BP07L2T
Zoro # G5494804
product price:Â $506.99
/ea
Free Shipping & Returns
Key Features
Number of Handles
2
Handle Type
Lever
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LK945BP07L2T
- Zoro #
- G5494804
- UPC #
- 94902394459
- Country of Origin
- China
Details
- Number of Handles
- 2
- Handle Type
- Lever
- Item
- Kitchen Faucet
Description
Elkay Wall Mnt 4In, Bucket Hk Pol 7In Spt, Lvr Hndl, 2In, 2In Hw Chrome
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.