This item is Discontinued.

Elkay Hand Wash Sink Kit 45" x 16.5", 1, 1, Wall Hung, 14 ga. 304 Stainless Steel EWMA4820SACMC

Hand Wash Sink Kit 45" x 16.5", 1, 1, Wall Hung, 14 ga. 304 Stainless Steel (Discontinued)

  • Mfr # EWMA4820SACMC
  • Zoro # G9377398
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EWMA4820SACMC
Zoro #
G9377398
UPC #
094902278780
Country of Origin
United States

Dimensions

Overall Height
18"
Overall Length
48"
Bowl Depth
8"
Overall Width
20"
Bowl Size
45" x 16.5"

Details

Mounting Type
Wall Hung
Material
14 ga. 304 Stainless Steel
Bowl Shape
Rectangle
Drain Opening
3-1/2"
Includes
EWMA4820 sink, two LKB722C sensor faucets AC plug-in / 8 AA batteries, two LK724 mechanical mixing valves, one LK18B grid drain
Number of Holes
1
Body Material
Stainless steel
With Faucet / Without Faucet
With Faucet
Item
Hand Wash Sink Kit
Finish
Buffed Satin
No. of Bowls
1

Description

Wall Hung Multi Statn Hnd Wsh Snk Kit,SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.