20" W x 48" L x Wall Hung, 14 ga. 304 Stainless Steel, Sink
Mfr # EWMA4820SACC
Zoro # G8364522
product price:Â $5,569.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Wall Hung
Material
14 ga. 304 Stainless Steel
Overall Length
48"
Bowl Shape
Rectangle
Drain Opening
3-1/2"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EWMA4820SACC
Zoro #
G8364522
UPC #
94902278742
Country of Origin
United States
Dimensions
Overall Length
48"
Bowl Depth
8"
Overall Width
20"
Details
Mounting Type
Wall Hung
Material
14 ga. 304 Stainless Steel
Bowl Shape
Rectangle
Drain Opening
3-1/2"
Item
Sink
With Faucet / Without Faucet
With Faucet
Description
Sink,SS,48x20x8 In. Multi Station Hand Wash
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.