This item is Discontinued.

Elkay Wash Sink 57" x 16.5", 1, 6, Wall Hung, 14 ga. 304 Stainless Steel EWMA60206

Wash Sink 57" x 16.5", 1, 6, Wall Hung, 14 ga. 304 Stainless Steel (Discontinued)

  • Mfr # EWMA60206
  • Zoro # G9010561
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EWMA60206
Zoro #
G9010561
UPC #
094902023847
Country of Origin
United States

Dimensions

Overall Height
25-3/4"
Overall Length
60"
Bowl Depth
8"
Overall Width
20"
Bowl Size
57" x 16.5"

Details

Mounting Type
Wall Hung
Material
14 ga. 304 Stainless Steel
Bowl Shape
Rectangle
Drain Opening
3-1/2"
No. of Bowls
1
Finish
Buffed Satin
Item
Wash Sink
Body Material
Stainless steel
Number of Holes
6
With Faucet / Without Faucet
Without Faucet

Description

Wash Sink,Lustertone,Multiple Station

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.