20.25 in W x 35.875 in L x 9 in H, Stainless Steel

  • Mfr # ECTRUF32179RC

  • Zoro # G4882200


product price: $680.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Overall Height
9 in
Overall Length
35.875 in
Bowl Shape
Rectangular
Drain Opening
Rear Center
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ECTRUF32179RC
Zoro #
G4882200
UPC #
094902110141
Country of Origin
United States

Dimensions

Overall Height
9 in
Overall Length
35.875 in
Bowl Depth
9 in
Overall Width
20.25 in

Details

Material
Stainless Steel
Bowl Shape
Rectangular
Drain Opening
Rear Center
Finish
Polished Satin
Gauge
18 Ga
No. of Bowls
2

Description

Elkay Crosstown 18 Gauge Stainless Steel 31.5' X 20.25' X 9' 60/40 Double Bowl Apron Front Undermount Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.