21 in W x 33 in L x 8 in H, Stainless Steel

  • Mfr # EFS3321C

  • Zoro # G4727622


product price: $2,018.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Overall Height
8 in
Overall Length
33 in
Drain Opening
Center
Bowl Depth
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EFS3321C
Zoro #
G4727622
UPC #
094902015750
Country of Origin
United States

Dimensions

Overall Height
8 in
Overall Length
33 in
Bowl Depth
8 in
Overall Width
21 in

Details

Material
Stainless Steel
Drain Opening
Center
No. of Bowls
1
Gauge
16 Ga
Finish
Buffed Satin

Description

Elkay Elkay Floor Sink Complete Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.