
22 in W x 33 in L x 6 in H, Stainless Steel
Mfr # ECTSRAD33226TBG1
Zoro # G4763952
product price:Â $749.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Overall Height
6 in
Overall Length
33 in
Bowl Shape
Rectangular
Drain Opening
Rear Center
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ECTSRAD33226TBG1
Zoro #
G4763952
UPC #
94902110608
Country of Origin
United States
Dimensions
Overall Height
6 in
Overall Length
33 in
Bowl Depth
6 in
Overall Width
22 in
Details
Material
Stainless Steel
Bowl Shape
Rectangular
Drain Opening
Rear Center
No. of Bowls
2
Finish
Polished Satin
Number of Holes
1
Gauge
18 Ga
Description
Elkay Crosstown 33" X 22" X 6", Equal Double Bowl Dual Mount Ada Sink Kit Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.