22 in W x 33 in L x 9 in H, Stainless Steel

  • Mfr # ECTSRA33229TBG3

  • Zoro # G4786720


product price:  $642.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Overall Height
9 in
Overall Length
33 in
Bowl Shape
Rectangular
Drain Opening
Rear Center
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ECTSRA33229TBG3
Zoro #
G4786720
UPC #
094902110486
Country of Origin
United States

Dimensions

Overall Height
9 in
Overall Length
33 in
Bowl Depth
9 in
Overall Width
22 in

Details

Material
Stainless Steel
Bowl Shape
Rectangular
Drain Opening
Rear Center
Finish
Polished Satin
Number of Holes
3
Gauge
18 Ga
No. of Bowls
2

Description

Elkay Crosstown 33" X 22" X 9", Equal Double Bowl Dual Mount Sink Kit With Aqua Divide Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.