This item is Discontinued.

Elkay Sink, 25x22x11-13/16", Top, P-Drain, White 22.339" x 16.429", 1, Pre-scored for up to 5, Drop-In ELG252212PDWH0

Sink, 25x22x11-13/16", Top, P-Drain, White 22.339" x 16.429", 1, Pre-scored for up to 5, Drop-In (Discontinued)

  • Mfr # ELG252212PDWH0
  • Zoro # G8832658
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ELG252212PDWH0
Zoro #
G8832658
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height
13-3/16"
Overall Length
25"
Bowl Depth
11-13/16"
Overall Width
22"
Bowl Size
22.339" x 16.429"

Details

Mounting Type
Drop-In
Material
Quartz
Color
White
Bowl Shape
Rectangle
Drain Opening
3-5/8"
Finish
White
Includes
One LKPDQ1CR Perfect Drain and strainer.
Number of Holes
Pre-scored for up to 5
Body Material
Quartz
Item
Sink,25x22x11-13/16",Top,P-Drain,White
No. of Bowls
1
With Faucet / Without Faucet
Without Faucet

Description

Sink,25x22x11-13/16 In.,Top,P-Drain,White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.