Classroom Sink 16" x 19", 1, 0, Drop-In, 18 ga. 304 Stainless Steel (Discontinued)
- Mfr # DRKAD2522550
- Zoro # G8827049
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DRKAD2522550
Zoro #
G8827049
UPC #
94902272597
Country of Origin
United States
Dimensions
Overall Height
5-1/2"
Overall Length
25"
Bowl Depth
5-1/2"
Overall Width
22"
Bowl Size
16" x 19"
Details
Mounting Type
Drop-In
Material
18 ga. 304 Stainless Steel
Bowl Shape
Rectangle
Drain Opening
3-1/2"
With Faucet / Without Faucet
Without Faucet
Finish
Lustrous Satin
Body Material
Stainless steel
Number of Holes
0
Item
Classroom Sink
No. of Bowls
1
Description
Sink,SS,25x22x5.5 In.,Top
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.