Classroom Sink 3, Drop-In, 18 ga. 304 Stainless Steel (Discontinued)
- Mfr # DRKAD252250L3
- Zoro # G8827259
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DRKAD252250L3
Zoro #
G8827259
UPC #
94902592183
Country of Origin
United States
Dimensions
Overall Height
5"
Overall Length
25"
Bowl Depth
4-7/8"
Overall Width
22"
Details
Mounting Type
Drop-In
Material
18 ga. 304 Stainless Steel
Bowl Shape
Rectangle
Drain Opening
3-1/2"
Number of Holes
3
Finish
Lustrous Satin
Item
Classroom Sink
With Faucet / Without Faucet
Without Faucet
Body Material
Stainless steel
Description
Sink,SS,25x22x5 In.,Top
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.