Classroom Sink 19" x 16", 1, 2, Drop-In, 18 ga. 304 Stainless Steel (Discontinued)
- Mfr # DRKADQ252260L2
- Zoro # G8829523
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DRKADQ252260L2
Zoro #
G8829523
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
6"
Overall Length
25"
Bowl Depth
5-7/8"
Overall Width
22"
Bowl Size
19" x 16"
Details
Mounting Type
Drop-In
Material
18 ga. 304 Stainless Steel
Bowl Shape
Rectangle
Drain Opening
3-1/2"
No. of Bowls
1
With Faucet / Without Faucet
Without Faucet
Body Material
Stainless steel
Number of Holes
2
Finish
Lustrous Satin
Item
Classroom Sink
Description
Sink,SS,25x22x6 In.,Top
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.