Classroom Sink 19" x 16", 1, 3, Drop-In, 18 ga. 304 Stainless Steel (Discontinued)
- Mfr # DRKAD282250LC
- Zoro # G8827642
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DRKAD282250LC
Zoro #
G8827642
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
5"
Overall Length
28"
Bowl Depth
4-7/8"
Overall Width
22"
Bowl Size
19" x 16"
Details
Mounting Type
Drop-In
Material
18 ga. 304 Stainless Steel
Bowl Shape
Rectangle
Drain Opening
3-1/2"
No. of Bowls
1
Includes
LKF413945RS faucet, LK1141A bubbler, LKAD35 strainer
Finish
Lustrous Satin
Number of Holes
3
Body Material
Stainless steel
With Faucet / Without Faucet
With Faucet
Item
Classroom Sink
Description
Sink,SS,28x22x5 In.,Top
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.