This item is Discontinued.

Elkay 22" W x 25" L x 13-3/16" H, Drop-In, Quartz, Sink, Color: Dark Gray ELG252212PDGY0

22" W x 25" L x 13-3/16" H, Drop-In, Quartz, Sink, Color: Dark Gray (Discontinued)

  • Mfr # ELG252212PDGY0
  • Zoro # G8376757
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ELG252212PDGY0
Zoro #
G8376757
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
25"
Overall Width
22"
Overall Height
13-3/16"
Bowl Depth
11-13/16"

Details

Item
Sink
With Faucet / Without Faucet
Without Faucet
Mounting Type
Drop-In
Color
Dark Gray
Bowl Shape
Rectangle
Drain Opening
3-5/8"
Material
Quartz

Description

Sink,25x22x11-13/16 In.,Top,P-Drain,Dsk Gy

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.