23 in W x 60 in L x 33.8125 in H, Stainless Steel
- Mfr # EWSF26026KWC
- Zoro # G4786605
product price:Â
$
14,245.99
/ea
Key Features
Material
Stainless Steel
Overall Height
33.8125 in
Overall Length
60 in
Drain Opening
Rear Center
Bowl Depth
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EWSF26026KWC
- Zoro #
- G4786605
- UPC #
- 94902012735
- Country of Origin
- United States
- Material
- Stainless Steel
- Drain Opening
- Rear Center
- Number of Holes
- 2
- Finish
- Buffed Satin
- No. of Bowls
- 2
- Gauge
- 16 ga
Dimensions
- Overall Height
- 33.8125 in
- Overall Length
- 60 in
- Bowl Depth
- 11 in
- Overall Width
- 23 in
Description
Elkay Manual Double Station Scrub Sink W/ Knee Activated Water
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.