This item is Discontinued.

Elkay Sink, SS, 19x23x4", Lavatory 16" x 13.5", 1, 3, Wall Hung, 18 ga. 304 Stainless Steel WCL1923OSD3

Sink, SS, 19x23x4", Lavatory 16" x 13.5", 1, 3, Wall Hung, 18 ga. 304 Stainless Steel (Discontinued)

  • Mfr # WCL1923OSD3
  • Zoro # G8812102
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WCL1923OSD3
Zoro #
G8812102
UPC #
94902209500
Country of Origin
United States

Dimensions

Overall Height
4"
Overall Length
19"
Bowl Depth
4"
Overall Width
23"
Bowl Size
16" x 13.5"

Details

Mounting Type
Wall Hung
Material
18 ga. 304 Stainless Steel
Bowl Shape
Rectangle
Drain Opening
1-5/8"
Item
Sink,SS,19x23x4",Lavatory
Finish
Buffed Satin
No. of Bowls
1
With Faucet / Without Faucet
Without Faucet
Number of Holes
3
Includes
WLC1923 sink, one LKAD174LO drain
Body Material
Stainless steel

Description

Sink,SS,19x23x4 In.,Lavatory

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.