This item is Discontinued.

Elkay Lavatory Sink 16" x 13.5", 1, 1, Wall Hung, 18 ga. 304 Stainless Steel WCLWO1923OSD1

Lavatory Sink 16" x 13.5", 1, 1, Wall Hung, 18 ga. 304 Stainless Steel (Discontinued)

  • Mfr # WCLWO1923OSD1
  • Zoro # G9012162
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WCLWO1923OSD1
Zoro #
G9012162
UPC #
094902281902
Country of Origin
United States

Dimensions

Overall Height
4"
Overall Length
19"
Bowl Depth
4"
Overall Width
23"
Bowl Size
16" x 13.5"

Details

Mounting Type
Wall Hung
Material
18 ga. 304 Stainless Steel
Bowl Shape
Rectangle
Drain Opening
1-5/8"
Finish
Buffed Satin
Body Material
Stainless steel
Item
Lavatory Sink
With Faucet / Without Faucet
Without Faucet
No. of Bowls
1
Includes
WCLWO1923 sink, one LKAD174 drain, LKF298 overflow assembly
Number of Holes
1

Description

Sturdibilt SS,Wall Hung 1 Bowl Lav Sink

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.