This item is Discontinued.

Elkay 24-7/16"X19-11/16"X9-1/8" Sgl Bowl Farmhouse Sink Kit W/ Faucet, White SWUF2520WHFC

This item is Discontinued.

Elkay

24-7/16"X19-11/16"X9-1/8" Sgl Bowl Farmhouse Sink Kit W/ Faucet, White (Discontinued)

Mfr # SWUF2520WHFC
Zoro # G1890140
UPC # 94902128399
Country of Origin Italy
Category Kitchen Sinks
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SWUF2520WHFC
Zoro #
G1890140
UPC #
94902128399
Country of Origin
Italy

Dimensions

Overall Length
24.41 in
Overall Width
19.68 in
Overall Height
10-1/8 in
Bowl Depth
9-1/8 in
Depth
9.13 in
Minimum Cabinet Size
27 in
Bowl Length
22.99 in
Bowl Width
18.27 in

Details

Body Material
Fireclay
Finish
White
Bowl Shape
Rectangular
No. of Bowls
1
Drain Location
Center
Product Style
Transitional

Description

Fireclay sinks have a timeless appeal that has endured for decades. Choose an Elkay fireclay farmhouse apron front kitchen sink, a convenient prep sink or a bar sink. The attractive, smooth glaze is easy to clean. Beauty and durability come together in a scratch- and stain-resistant surface.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.