This item is Discontinued.

Elkay Service Sink Kit 18 in x 20 1/2 in, 1, 1, Wall, Stainless Steel ESS4924RKC

Service Sink Kit 18 in x 20 1/2 in, 1, 1, Wall, Stainless Steel (Discontinued)

  • Mfr # ESS4924RKC
  • Zoro # G6137857
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ESS4924RKC
Zoro #
G6137857
UPC #
094902193588
Country of Origin
Multiple

Dimensions

Overall Height
10 in
Overall Length
49 1/2 in
Bowl Depth
10 in
Overall Width
24 in
Back Splash Height
8 in
Manufacturers Warranty Length
5 yr
Bowl Size
18 in x 20 1/2 in
Faucet Hole Dia.
1 1/2 in
Bowl Length
18 in
Bowl Width
20 1/2 in
Water Inlet Connection Size
1/2 in
Drain Opening Diameter
3 1/2 in

Details

Mounting Type
Wall
Material
Stainless Steel
Color
Silver
Bowl Shape
Rectangular
Drain Opening
3 1/2 in
No. of Bowls
1
Includes
LK18B Grid Drain, LK395A Spout, LK397C Knee Control
Standards
ASME A112.18.1, ASME A112.18.2, ASME A112.19.3, CSA B125.1, CSA B125.2, CSA B45.4, BUY AMERICAN ACT, NSF 61, NSF 372 (Lead Free)
With Faucet / Without Faucet
With Faucet
Gauge
14 ga
Item
Service Sink Kit
Number of Holes
1
Back Splash
No
Side Splash
no
Flow Rate
2.2 gpm
ADA Compliant
Not ADA Compliant
Finish
Buffed Satin
Faucet Operation
Single Knee Pedal
Faucet Mounting Centers
Center Hole Only
Ligature Resistant
No
ADA Compliance
No
Series
Elkay Commercial
Includes Drain Pipe
Drain Pipe Included
Mounting Location - Faucet
Splash
Water Inlet Connection Type
NPT
Includes Side Splash
No
Includes Installation Hardware
No
Mounting Type - Sinks
Wall
Includes Basket Strainer
Basket Strainer Not Included
Faucet Body Material
Brass
CEC Compliant
CEC Compliant
Includes Back Splash
Yes
Sink Material
Stainless Steel
Number of Faucet Holes
1
Indoor/Outdoor Usage
Indoor
Includes Faucet
Faucet Included
Number of Bowls
1
Sink Type
Utility
Number of Faucet Mounting Holes
1
Includes Hardware
Hardware Not Included
Faucet Mounting Location
Splash

Description

Utility Sink, With Faucet, Material Stainless Steel, Mounting Type Wall, Color Stainless Steel, Overall Length 49-1/2 In., Overall Width 24 In., Overall Height 10 In., Bowl Shape Square, No. of Bowls 1, Bowl Size 18 In. x 20-1/2 In. x 10 In., Bowl Depth 10 In., Drain Opening 3-1/2 In., Number of Holes 1, Back Splash No, Back Splash Height 8 In., Side Splash No, Gauge 14, Includes Drain, Faucet, Manufacturers Warranty Length 5 yr., Standards ASME A112.19.3/CSA B45.4, Buy American Act

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.