
24 in x 16 in, 1, 5, Drop-In/Undermount, Stainless Steel
Mfr # DLSR2722105
Zoro # G8622465
product price: $833.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Drop-In/Undermount
Material
Stainless Steel
Overall Height
10 in
Overall Length
27 in
Bowl Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DLSR2722105
Zoro #
G8622465
UPC #
94902779324
Country of Origin
United States
Dimensions
Overall Height
10 in
Overall Length
27 in
Bowl Depth
10 in
Overall Width
22 in
Bowl Size
24 in x 16 in
Details
Mounting Type
Drop-In/Undermount
Material
Stainless Steel
Bowl Shape
Rectangular
Drain Opening
3-1/2 in
Number of Holes
5
Finish
Lustrous Satin
Gauge
18
No. of Bowls
1
Description
An Elkay Lustertone Classic stainless steel sink looks as great on day 3,000 as it does on day one. The rich, uniform grain is scratch resistant for heavy-duty use, whether it's a kitchen sink or a prep, bar, laundry or commercial sink. Light scratches, which occur with everyday use, naturally blend into the finish of this durable sink with time. Deeper scratches are repairable with an Elkay stainless steel restoration kit. Available in ADA depths.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.