This item is Discontinued.

Elkay Scullery Sink Left Bowl 15" x 24" Center Bowl 15" x 24" Right Bowl 15" x 24", 3, 3, Scullery WNSF8345OF3

Scullery Sink Left Bowl 15" x 24" Center Bowl 15" x 24" Right Bowl 15" x 24", 3, 3, Scullery (Discontinued)

  • Mfr # WNSF8345OF3
  • Zoro # G9011383
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WNSF8345OF3
Zoro #
G9011383
UPC #
094902153445
Country of Origin
United States

Dimensions

Overall Height
44"
Overall Length
48"
Bowl Depth
14"
Overall Width
27-1/2"
Bowl Size
Left Bowl 15" x 24" Center Bowl 15" x 24" Right Bowl 15" x 24"

Details

Mounting Type
Scullery
Material
14 ga. 304 Stainless Steel
Bowl Shape
Rectangle
Drain Opening
3-1/2"
Finish
Buffed Satin
Body Material
Stainless steel
Number of Holes
3
With Faucet / Without Faucet
Without Faucet
Item
Scullery Sink
No. of Bowls
3

Description

Weldbilt Scullery Sink Lustertone

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.