27.5 in W x 33 in L x 44 in H, Stainless Steel

  • Mfr # WNSF82302

  • Zoro # G4726940


product price:  $4,111.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Overall Height
44 in
Overall Length
33 in
Drain Opening
Center
Bowl Depth
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WNSF82302
Zoro #
G4726940
UPC #
094902051260
Country of Origin
Belgium

Dimensions

Overall Height
44 in
Overall Length
33 in
Bowl Depth
14 in
Overall Width
27.5 in

Details

Material
Stainless Steel
Drain Opening
Center
Gauge
14 Ga
Finish
Buffed Satin
Number of Holes
2
No. of Bowls
2

Description

Elkay Scullery Sink

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.