Zoro Homepage

3-1/2" Drain Fitting" Stainless Steel Body Strainer Basket and Offset Tailpiece

  • Mfr # LKAD35

  • Zoro # G1108899


product price: $86.19
/ea
Free Shipping & Returns

Key Features

Material
Brass, Stainless Steel
Standards
ASME A112.18.2, CSA B125.2
Overall Width
4 5/8 in
Overall Diameter
4 1/2 in
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LKAD35
Zoro #
G1108899
UPC #
-
Country of Origin
China

Dimensions

Overall Width
4 5/8 in
Overall Diameter
4 1/2 in
Length (In.)
15.8125

Details

Item
Basket
Material
Brass, Stainless Steel
Standards
ASME A112.18.2, CSA B125.2
Shape
Round
Product Type
Basket
Color/Finish
Polished Stainless Steel
Material of Construction
Stainless Steel Body, Brass Tailpiece

Description

Elkay sink accessories are designed to fit perfectly and coordinate with your Elkay sink. From color matched drains to custom-sized stainless steel sink grids and wood cutting boards, we have what you need. Our accessories make the time at your kitchen, prep, bar or laundry sink more convenient, efficient and effortless.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.