Zoro Homepage

3-Hole Deck Plate/Escutcheon Matte Black MB

  • Mfr # LK134MB

  • Zoro # G6291258


product price: $45.29
/ea

Key Features

Material
Zinc
Finish
Matte Black
Type
Soap Dispensers + Escutcheons,Escutcheon
Width
2.6250 in
Overall Length (In.)
10.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LK134MB
Zoro #
G6291258
UPC #
94902120829
Country of Origin
China

Dimensions

Width
2.6250 in
Overall Length (In.)
10.625 in
Height
0.3750 in

Details

Material
Zinc
Finish
Matte Black
Type
Soap Dispensers + Escutcheons,Escutcheon

Description

Elkay sink accessories are designed to fit perfectly and coordinate with your Elkay sink. From color matched drains to custom-sized stainless steel sink grids and wood cutting boards, we have what you need. Our accessories make the time at your kitchen, prep, bar or laundry sink more convenient, efficient and effortless.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.